1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pillows
STARDUST ECWPILL915
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STARDUST
ECWPILL915
EcoChoice™ Sorbent Pillow - 9" x 15" Dimensions, Color: White, Application: Oil Only
MI ITEM #
05169473
MFR #
ECWPILL915
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ECWPILL915 ECOCHOICE OIL-ONLY PILLOW
Specifications
Application
Oil Only
Dimensions
9" x 15"
Length
15 in
Width
9 in
Color
White
Outer Material
Polypropylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought