Motion
1SDGPB

STARDUST
1SDGPB

Sorbent Pad, Roll or Mat - Melt-Blown Polypropylene Material, Gray Color, 15 in Wide, 18 in Long
MI ITEM #05169478
MFR #1SDGPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
1SDGPB

Sorbent Pad, Roll or Mat - Melt-Blown Polypropylene Material, Gray Color, 15 in Wide, 18 in Long
MI ITEM #05169478
MFR #1SDGPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1SDGPB UNIVERSAL HEAVYWT. BONDED PAD

Specifications

  • Type
    Heavy Bonded Pad
  • Application
    Universal
  • Dimensions
    15" x 18"
  • Length
    18 in
  • Width
    15 in
  • Color
    Gray
  • Material
    Melt-Blown Polypropylene
  • Additional Details
    Fabricated from high quality melt-blown polypropylene. Fast-wicking fibers are ideal for absorbing the full (universal) range of liquid drips, leaks, spills, and discharges. Excellent for both hazardous and non-hazardous liquids. Use them in open areas, under machinery, and in hard to reach tight spots where spills and leaks are frequent. Use also for heavy duty wiping applications when increased tensile strength is necessary. Ultrasonic weld points bind the material together, reducing lint and keeping it intact for increased durability, thus saving money. Gray color distinguishes them as universal sorbents and helps conceal absorbed grime. No messy cleanup—simply dispose used pad and replace with a fresh one. If needed, follow up with STARDUST Absorbent for a clean, dry surface. (Search Item D225) Reduce down time and improve productivity, while enhancing worker safety. (Related search: STARDUST Socks, Booms, Rolls, Pillows)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text