Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
1ECGPL

EcoChoice™ Sorbent Pad, Roll or Mat - Virgin Recycled Material, Gray Color, 15 in Wide, 18 in Long
MI ITEM #05169485
MFR #1ECGPL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1ECGPL ECOCHOICE UNIVERSAL HVYWT.

Specifications

  • Type
    Pad
  • Application
    Universal
  • Dimensions
    15" x 18"
  • Length
    18 in
  • Width
    15 in
  • Color
    Gray
  • Material
    Virgin Recycled
  • Additional Details
    Fabricated from virgin recycled materials. Absorbs more, is “green”, yet cost about the same, or less, than traditional meltblown pads. It is the recommended environmentally friendly alternative to meltblowns. Its fast-wicking fibers are ideal for absorbing the full (universal) range of drips, leaks, spills, and discharges. Excellent for both hazardous and non-hazardous liquids. Use also for heavy duty wiping applications when increased tensile strength is necessary. Ultrasonic weld points bind the layers of material together, keeping them intact for increased durability, thus saving money. Gray color distinguishes it as a universal sorbent and conceals absorbed grime. If needed, follow up with STARDUST Absorbent for a clean, dry surface. (Search Item D225) Reduce down time and improve productivity while enhancing worker safety. (Related search: STARDUST EcoChoice™ Drum Top Pads, Socks, Booms, Rolls, Pillows)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought