Motion
25ECWDRUM

STARDUST
25ECWDRUM

EcoChoice™ Sorbent Pad - Virgin Recycled Material, White Color, 25 Per Package
MI ITEM #05169487
MFR #25ECWDRUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
25ECWDRUM

EcoChoice™ Sorbent Pad - Virgin Recycled Material, White Color, 25 Per Package
MI ITEM #05169487
MFR #25ECWDRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25ECWDRUM ECO-CHOICE OIL-ONLY DRUM

Specifications

  • Type
    Drum Pad
  • Application
    Oil Only
  • Dimensions
    22"
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Virgin Recycled
  • Package Quantity
    25
  • Additional Details
    Fabricated from virgin recycled materials. Fast-wicking fibers are ideal for absorbing oil and other hydrocarbon drips, leaks, seepage, and spills that can collect on 55-gallon drum tops from pumps, valves, and other sources. This pad will keep the drum top and the surrounding floor area clean and dry. It absorbs oily substances but repels water. The pad is 22 inches in diameter, precut to perfectly fit the drum, and features convenient holes for the drum spout and vent. With their convenient size, there is no messy cleanup—simply dispose of the used pad and replace it with a fresh one. The STARDUST EcoChoice™ Drum Top Pad absorbs more, is “green”, yet cost about the same, or less, than the traditional meltblown drum top pads it replaces. (Related search: STARDUST EcoChoice™ Socks, Booms, Pillows, Kits)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text