Overview
Mfr description
3SDGRB UNIVERSAL LIGHTWT. BONDED
Specifications
- TypeLight Bonded Roll
- ApplicationUniversal
- Dimensions30" x 150ft
- Length150 ft
- Width30 in
- ColorGray
- MaterialMelt-Blown Polypropylene
- PerforatedPerforated
- Additional DetailsFabricated from high quality melt-blown polypropylene. Fast-wicking fibers are ideal for absorbing the full (universal) range of liquid drips, leaks, spills, and discharges. Excellent for both hazardous and non-hazardous liquids. Use in open areas, under machinery, in hard to reach tight spots where spills and leaks are frequent, or as a temporary walkway mat. With perforations you tear off roll only what’s needed. Use also for heavy duty wiping applications when increased tensile strength is necessary. Gray color distinguishes them as universal sorbents, and conceals absorbed grime. Ultrasonic weld points bind the material together, reducing lint and keeping it intact for increased durability, thus saving money. If needed, follow up with STARDUST Absorbent for a clean, dry surface. (Search Item D225) Reduce down time. Improve productivity while enhancing worker safety. (Search also STARDUST Pads, Socks, Booms, Pillows)
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data