1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STARDUST
10ECGS12
EcoChoice™ Sorbent Sock - Universal, 3 in x 12ft, Gray Color
MI ITEM #
05169499
MFR #
10ECGS12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Socks
STARDUST 10ECGS12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STARDUST
10ECGS12
EcoChoice™ Sorbent Sock - Universal, 3 in x 12ft, Gray Color
MI ITEM #
05169499
MFR #
10ECGS12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10ECGS12 ECOCHOICE UNIVERSAL SOCK
Specifications
Application
Universal
Dimensions
3 in x 12ft
Diameter
3 in
Length
12 ft
Color
Gray
Outer Material
Virgin Recycled Materials
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought