Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
1SDWRB

Sorbent Roll - Perforated, Melt-Blown Polypropylene Material, White Color, 30 in Wide, 150 ft Long
MI ITEM #05169501
MFR #1SDWRB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1SDWRB OIL-ONLY HEAVYWT. BONDED

Specifications

  • Type
    Heavy Bonded Roll
  • Application
    Oil Only
  • Dimensions
    30" x 150ft
  • Length
    150 ft
  • Width
    30 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Melt-Blown Polypropylene
  • Perforated
    Perforated
  • Additional Details
    High quality melt-blown polypropylene. Fast-wicking fibers are ideal for absorbing oil and other hydrocarbon drips, leaks, spills, and discharges. When such spills occur on water the pads absorb oily substances but repel water. Excellent for both hazardous and non-hazardous liquids including food oils, fuel, solvents, and oil-based paint and chemicals. With perforations you tear off roll only what’s needed. Use in open areas, under machinery, or in hard to reach tight spots where spills and leaks are frequent, or as a temporary walkway mat. The answer for removing oil spills from water in the open environment—including ponds, lakes, streams, bar ditches, marinas, etc.—or in facility settings from sumps, tanks, catch basins, and holding tanks. Ultrasonic weld points bind the material together, reducing lint and keeping it intact for increased durability, thus saving money. (Search also STARDUST Pads, Socks, Booms, Pillows)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought