1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Socks
STARDUST 40ECGS4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STARDUST
40ECGS4
EcoChoice™ Sorbent Sock - Universal, 3 in x 4ft, Gray Color
MI ITEM #
05169505
MFR #
40ECGS4
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40ECGS4 ECOCHOICE UNIVERSAL SOCK
Specifications
Application
Universal
Dimensions
3 in x 4ft
Diameter
3 in
Length
4 ft
Color
Gray
Outer Material
Virgin Recycled Materials
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought