1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STARDUST
40ECWS4
EcoChoice™ Sorbent Sock - Oil Only, 3 in x 4ft, White Color
MI ITEM #
05169508
MFR #
40ECWS4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Socks
STARDUST 40ECWS4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STARDUST
40ECWS4
EcoChoice™ Sorbent Sock - Oil Only, 3 in x 4ft, White Color
MI ITEM #
05169508
MFR #
40ECWS4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40ECWS4 ECOCHOICE OIL-ONLY SOCK
Specifications
Application
Oil Only
Dimensions
3 in x 4ft
Diameter
3 in
Length
4 ft
Color
White
Outer Material
Virgin Recycled Materials
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data