Motion
FSGLBV50
Globe Valve - 1/2 in, 1975 psi
Mi Item #05170583
MFR #FSGLBV50
Price$168.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Globe Valve - 1/2 in, 1975 psi
Mi Item #05170583
MFR #FSGLBV50

Mfr description
FSGLBV50 1/2" STEAM GATE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.56/each

Specifications

Dimensions

  • Size
    1/2 in

Details

  • End Connections
    FNPT
  • For Use With
    Can be used for steam service
  • Material
    Forged Steel
  • Pressure Rating
    1975 psi
  • Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)