Motion
0302-1524124
0302-1524124 MINI PLEAT- MERV 15 24X12X4
Mi Item #05172607
MFR #0302-1524124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0302-1524124 MINI PLEAT- MERV 15 24X12X4
Mi Item #05172607
MFR #0302-1524124

Mfr description
0302-1524124 MINI PLEAT- MERV 15
  • Available in Nominal 2” & 4” depths
  • Non-shedding
  • gradient density polypropylene media
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    11-3/8 x 23-3/8 x 3-3/4 in
  • Filter Size
    24X12X4
  • Media Area
    110

Details

  • Filter Material
    Polypropylene
  • Frame Material
    Polypropylene
  • MERV
    15
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)