Motion
85550021
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 59.50 in OAL, Fleet Runner Series
MI ITEM #05172804
MFR #85550021
Your Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 59.50 in OAL, Fleet Runner Series
MI ITEM #05172804
MFR #85550021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.38/each(List $110.47)

Overview

Mfr description
K080590HD AUTOMOTIVE V-RIBBED HD
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
  • Consistently outperforms all competitors
  • Oil and heat-resistant.

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    8
  • Top Width
    1.087 in
  • Overall Length
    59.50 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text