Motion
CL-51-EB
Eye Bolt - 3/8 in Eye Dia., 1/2-13 Thread Size, 5 in OAL, Steel Material, Black Oxide Finish
MI ITEM #05173968
MFR #CL-51-EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/8 in Eye Dia., 1/2-13 Thread Size, 5 in OAL, Steel Material, Black Oxide Finish
MI ITEM #05173968
MFR #CL-51-EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-51-EB EYE BOLT 25

Specifications

  • Outside Eye Diameter
    1 in
  • Inside Eye Diameter
    3/8 in
  • Thread Size
    1/2-13
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Shoulder
    Shoulder
  • Overall Length
    5 in
  • Thread Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought