Motion
1824800

AMES CO.
1824800

Jackson Fork or Rake - D-Grip Handle, 5-1/2 in Handle Length, 9-3/4 in Head Width, 5 Tines
Mi Item #05174043
MFR #1824800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1824800

Jackson Fork or Rake - D-Grip Handle, 5-1/2 in Handle Length, 9-3/4 in Head Width, 5 Tines
Mi Item #05174043
MFR #1824800

Mfr description
1824800 FORK COMPOST 5T FGD DH ATT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5-1/2 in
  • Head Height
    48-3/4 in
  • Head Width
    9-3/4 in

Details

  • Handle Style
    D-Grip
  • Head Material
    Steel
  • Number Of Tines
    5
  • Type
    Compost Fork
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)