Specifications
Dimensions
- Blade Height10 in
- Blade Width7-5/8 in
- Handle Length44 in
Details
- Blade MaterialCarbon Steel
- Blade ShapeRound
- Blade TypeRound
- Handle MaterialHard Wood
- Handle StyleStraight
- Includes StepIncludes Step
- TypeShovel
Overview
Mfr description
1564000 SHVL LHRP FTS 16GA #0 KODIA K