Motion
KIT272
Sorbent or Chemical Clean-up Kit - 50 gal Container Size, Application: Universal, 30 gal Absorbent Capacity per Kit
MI ITEM #05175592
MFR #KIT272
Price$697.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 50 gal Container Size, Application: Universal, 30 gal Absorbent Capacity per Kit
MI ITEM #05175592
MFR #KIT272

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$697.25/each

Specifications

Dimensions

  • Container Size
    50 gal (US)
  • Weight
    92 lbs

Details

  • Absorbent Capacity Per Kit
    30 gal (US)
  • Application
    Universal
  • Color
    White
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Instruction Manual

Overview

Mfr description
KIT272 SPILL KIT IN 50-GALLON WHEELED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought