Motion
1607356
Crimp Contact—Contact Dia: 1 mm, Crimp Range: 0.14 mm to 0.5 mm, Type of Contact: Socket
MI ITEM #05176497
MFR #1607356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp Contact—Contact Dia: 1 mm, Crimp Range: 0.14 mm to 0.5 mm, Type of Contact: Socket
MI ITEM #05176497
MFR #1607356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1607356 REPLACEMNENT SOCKET PINS (26-20
  • Crimping connection: vibration- and temperature-resistant assembly
  • High tensile strength of the connection
  • Low contact resistance
  • Easy production monitoring
  • Manufacturer: Phoenix Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought