Motion
FGL15500

Rubbermaid
FGL15500

Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #05177402
MFR #FGL15500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGL15500

Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #05177402
MFR #FGL15500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L155OOWHOO SIZE 36

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought