Specifications
Dimensions
- Overall Height200 ft
- Overall Width4.33 in
Details
- ColorRed
- For Use With PrinterBBP31, BBP33
- Package Quantity1
- Print TechnologyThermal Transfer
- TypeSingle Color
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)