Motion
27008
0.6250 in Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #05183433
MFR #27008
Price$83.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #05183433
MFR #27008

Mfr description
27008 5/8 X 25' FUEL LINE/PCV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.17/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.6250 in
  • Hose Length
    7.62 m

Details

  • Hose Type
    Fuel Line Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)