Motion
090902

MARKAL
090902

Markal® PRO-MAX® Extra-large Liquid Paint Marker - Red, Extra Large Tip, Pocket Clip Not Included
Mi Item #05184113
MFR #090902
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
090902

Markal® PRO-MAX® Extra-large Liquid Paint Marker - Red, Extra Large Tip, Pocket Clip Not Included
Mi Item #05184113
MFR #090902

Mfr description
90902 PAINT MARKER JUMBO CHISEL TIP
  • Largest marks available (up to 9/16", 14 mm) in an industrial paint marker
  • Extra large tip ideal for signage or safety marking where immediate identification is required
  • Xylene-free formula for reduced user health risks
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Height
    1.125 in
  • Length
    0.625 in
  • Tip Size
    Extra Large
  • Weight
    0.12 lbs
  • Width
    1.125 in

Details

  • Color
    Red
  • Country of Origin
    DE
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    0 °F
  • Surface Material
    Plastic | Cardboard | Glass | Pipes and Tubes
  • Temperature Range
    0 to 150 °F
  • UPC_NO
    048615909028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)