Motion
261998
Concrete Saver Flexible Joint Sealant - 9 oz, Grey Color
Mi Item #05184969
MFR #261998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Saver Flexible Joint Sealant - 9 oz, Grey Color
Mi Item #05184969
MFR #261998

Mfr description
261998 FLEXIBLE JOINT SEALANT
  • Convenient cartridge format—no mixing required; includes static mixing nozzle
  • Self-leveling formula; creates a semi-rigid surface with over 80% elongation
  • Can withstand 10-15% movement in the floor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    9 oz
  • Size
    9 OZ. TUBE

Details

  • Color
    Grey
  • Finish
    N/A
  • Manufacturer Upc Number
    020066211448
  • MSDS LINK
  • UPC_NO
    020066211448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)