Motion
K01316A07
Spray Primer - Charcoal Black, 12 oz Container, Exterior, Interior, Lacquer, 15 ft² Coverage Range, 12 min to 30 min Dry Time
Mi Item #05185324
MFR #K01316A07
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Primer - Charcoal Black, 12 oz Container, Exterior, Interior, Lacquer, 15 ft² Coverage Range, 12 min to 30 min Dry Time
Mi Item #05185324
MFR #K01316A07

Mfr description
K01316A07 CHARCOAL BLACK PRIMER
  • No recoat window, recoat anytime
  • Dries to touch in 8 minutes
  • Hard, protective, durable finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.26/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²

Details

  • Base Type
    Lacquer
  • Color
    Charcoal Black
  • Color Family
    Black
  • Dry Time
    12 min to 30 min
  • Exposure
    Exterior, Interior
  • Manufacturer Upc Number
    075577000777
  • Package Quantity
    6
  • UPC_NO
    075577000777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)