Motion
K02501A07
Krylon® Aerosol Spray Paint - Leather Brown, 12 oz Container Size, Solvent, Exterior, Interior, High Gloss Finish, Acrylic Lacquer, 15 ft² Coverage Range, 12 min. Dry Time
Mi Item #05185326
MFR #K02501A07
Price$14.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Leather Brown, 12 oz Container Size, Solvent, Exterior, Interior, High Gloss Finish, Acrylic Lacquer, 15 ft² Coverage Range, 12 min. Dry Time
Mi Item #05185326
MFR #K02501A07

Mfr description
K02501A07 LEATHER BROWN
  • No recoat window, recoat anytime
  • Dries to touch in 8 minutes
  • Hard, protective, durable finish
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.56/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²
  • Net Weight
    12 oz.
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Solvent
  • Color
    Leather Brown
  • Color Family
    Brown
  • Coverage
    15 to 20 ft²
  • Dry Time
    12 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    High Gloss
  • Harmonization Code
    3208200000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Acrylic Lacquer
  • Standards Met
    MIR Compliant
  • Surface
    Metal, Wood, Fabric
  • UPC_NO
    075577000722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)