Motion
64016

PFERD
64016

Cut-Off Wheel - 14 in Wheel Dia., 0.187 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #05186708
MFR #64016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
64016

Cut-Off Wheel - 14 in Wheel Dia., 0.187 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #05186708
MFR #64016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    20 mm
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.187 in

Details

  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    5500 rpm
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758640169

Overview

Mfr description
64016 14X1/8X20MM T-1 A-SG PORT C /O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought