1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PFERD
69311
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 25000 rpm
MI ITEM #
05186710
MFR #
69311
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
PFERD 69311
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFERD
69311
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 25000 rpm
MI ITEM #
05186710
MFR #
69311
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
69311 3X1/16X3/8 PS DIE GND 60 GRIT
Specifications
Wheel Diameter
3 in
Wheel Thickness
0.063 in
Center Hole Diameter
3/8 in
Material
Aluminum Oxide
Grit Number
60
Reinforcement Type
Reinforced
Max Rpm
25000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought