Motion
RRS190 1 1/8 1/4X1/8KW

LOVEJOY INC
RRS190 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS190, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #05188789
MFR #RRS190 1 1/8 1/4X1/8KW
Price$309.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS190 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS190, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #05188789
MFR #RRS190 1 1/8 1/4X1/8KW

Mfr description
RRS190-HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.57/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Length
    1.9400 in
  • Coupling Diameter
    4.5000 in | 114.29 mm
  • Coupling Overall Length
    7.3800 in, 187.44 mm
  • Coupling Size
    RRS190
  • Coupling Size Code
    RRS190
  • Hub End Diameter
    4.0000 in
  • Hub Length
    1.9400 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    6.00 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    RRS Spacer
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144452764
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • UPC_NO
    685144452764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)