Motion
5L100100KPSC

STAFFORD MFG CORP
5L100100KPSC

1" x 1" Steel Precision Sleeve Couplings One-Piece Clamp-Type
Mi Item #05188920
MFR #5L100100KPSC
Price$266.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L100100KPSC

1" x 1" Steel Precision Sleeve Couplings One-Piece Clamp-Type
Mi Item #05188920
MFR #5L100100KPSC

Mfr description
5L100100KPSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.79/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    2.0000 in
  • Weight
    1.82 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • Style
    High Strength
  • UPC_NO
    662786018756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)