Motion
LC190 COLLAR W/SCREWS

LOVEJOY INC
LC190 COLLAR W/SCREWS

Jaw Coupling Collar - LC190 Cplg Size, 5.0100 in OD, 1018 Steel
Mi Item #05188948
MFR #LC190 COLLAR W/SCREWS
Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC190 COLLAR W/SCREWS

Jaw Coupling Collar - LC190 Cplg Size, 5.0100 in OD, 1018 Steel
Mi Item #05188948
MFR #LC190 COLLAR W/SCREWS

Mfr description
LC190-COLLAR-W/SCREWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.75/each

Specifications

Dimensions

  • Coupling Size Code
    LC190
  • Outside Diameter
    5.0100 in
  • Weight
    0.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144479341
  • Material
    1018 Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Collar
  • Series
    LC
  • UPC_NO
    685144479341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)