Overview
Mfr description
SOLDERING TIP (1121-0414) PLATO 33-6056
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size3/16 in
- For Use WithIR-70 Irons, PS-80, Pace PS-90, SP2A
- Package Quantity10 Per Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data