Motion
S-SEC-63SPT
Poly-Soft® Plate Caster - SEC Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 1800 lbs Load Capacity
MI ITEM #05209872
MFR #S-SEC-63SPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Soft® Plate Caster - SEC Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 1800 lbs Load Capacity
MI ITEM #05209872
MFR #S-SEC-63SPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-SEC-63SPT SWIVEL CASTER SEC 6X3 ERGO

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    SEC Series
  • Caster Rig Type
    Super Endurance™ Kingpinless
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Wheel Hardness
    82A
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    1800 lbs
  • Mount Height
    8.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought