Motion
BPU500

BRADY
BPU500

BASIC® Universal Absorbent Pads - Light Weight, 15"x 17", Absorbency Capacity 17 gal (US)
Mi Item #05210035
MFR #BPU500
Price$58.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BPU500

BASIC® Universal Absorbent Pads - Light Weight, 15"x 17", Absorbency Capacity 17 gal (US)
Mi Item #05210035
MFR #BPU500

Mfr description
BPU500 15"X17" DIM PERF UNIVERSAL PAD
  • The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.80/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    17 x 15 in
  • Length
    17 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    17 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    114298
  • Manufacturer Upc Number
    662706892787
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270689278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)