Motion
BRO150

BRADY
BRO150

Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 150 ft Long, 38 gal Absorbent Capacity per Package
MI ITEM #05210039
MFR #BRO150
Your Price$121.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BRO150

Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 150 ft Long, 38 gal Absorbent Capacity per Package
MI ITEM #05210039
MFR #BRO150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.61/each(List $176.35)

Overview

Mfr description
BRO150 30"X150' DIM PERF OIL ONLY ROLL
  • The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    38 gal (US)
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Width
    30 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    114296
  • Manufacturer Upc Number
    662706892763
  • UPC_NO
    66270689276
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought