Specifications
Dimensions
- Container Size30 gal (US)
Details
- Absorbent Capacity Per Kit36 gal (US)
- ApplicationOil Only
- Fluids AbsorbedOils
- IncludesPair Protective Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)