Specifications
Dimensions
- Container Size30 gal (US)
Details
- Absorbent Capacity Per Kit36 gal (US)
- ApplicationUniversal/Chemical
- Fluids AbsorbedHazardous Chemicals
- IncludesPair Protective Gloves
Overview
Mfr description
SKH-30 SPILL KIT 30GL CHEMICAL