Motion
BSC40

BRADY
BSC40

Universal Absorbent Socks, 3" x 42", Absorbency Capacity 81 gal
MI ITEM #05210048
MFR #BSC40
Price$137.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BSC40

Universal Absorbent Socks, 3" x 42", Absorbency Capacity 81 gal
MI ITEM #05210048
MFR #BSC40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$137.46/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 42 in
  • Length
    42 in

Details

  • Absorbent Capacity Per Package
    81 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    40
  • UPC_NO
    66270689834

Overview

Mfr description
BSC40 SOC 3' X 42" UNIVERSAL 40/CASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought