Motion
BSC20

BRADY
BSC20

Universal Absorbent Socks, 3" x 42", Absorbency Capacity 40.5 gal
MI ITEM #05210049
MFR #BSC20
List Price$80.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BSC20

Universal Absorbent Socks, 3" x 42", Absorbency Capacity 40.5 gal
MI ITEM #05210049
MFR #BSC20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.52/each for your price

Overview

Mfr description
BSC20 SOC 3' X 42" UNIVERSAL 20/CASE

Specifications

  • Application
    Universal
  • Absorbent Capacity Per Package
    41.5 gal (US)
  • Dimensions
    3 x 42 in
  • Diameter
    3 in
  • Length
    42 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Filler Material
    Cellulose
  • Package Quantity
    20
  • UPC_NO
    66270689835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought