Motion
60RN HUB RSB STL Electroless Nickel Plt

FALK
60RN HUB RSB STL Electroless Nickel Plt

Jaw Coupling Hub - Cplg Size: 60R, Straight Jaw, Straight
Mi Item #05213505
MFR #60RN HUB RSB STL Electroless Nickel Plt
Price$736.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
60RN HUB RSB STL Electroless Nickel Plt

Jaw Coupling Hub - Cplg Size: 60R, Straight Jaw, Straight
Mi Item #05213505
MFR #60RN HUB RSB STL Electroless Nickel Plt

Mfr description
3302212 WRAPFLEX 60R HRB HUB NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.31/each

Specifications

Dimensions

  • Coupling Size Code
    60R

Details

  • Bore Type
    RSB
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    662864561280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)