Motion
DSW-090
External Retaining Ring - Steel Material, 2.5 mm Thick, 87 mm Free Inside Diameter
Mi Item #05213874
MFR #DSW-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Steel Material, 2.5 mm Thick, 87 mm Free Inside Diameter
Mi Item #05213874
MFR #DSW-090

Mfr description
DSW-090 METRIC WIRE RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Groove Diameter
    88 mm
  • For Groove Width
    2.7 mm
  • For Shaft Diameter
    90 mm
  • Free Inside Diameter
    87 mm
  • Thickness
    2.5 mm

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)