Motion
2008
Zinsser® Bulls Eye 1-2-3® Water Base Spray Primer - White, 13 oz Container, Exterior, Interior, Styrene Acrylic, FLAT Finish, Acrylic, 10-12 ft² Coverage Range, 5 min. Dry Time
Mi Item #05216015
MFR #2008
Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Water Base Spray Primer - White, 13 oz Container, Exterior, Interior, Styrene Acrylic, FLAT Finish, Acrylic, 10-12 ft² Coverage Range, 5 min. Dry Time
Mi Item #05216015
MFR #2008

Mfr description
2008 BEYE 13-OZ 123 +SSPR
  • Get 20% greater coverage than other spray primers with Rust-Oleum® Zinsser® Bulls Eye 1-2-3® Primer Spray.
  • This whole-house primer-sealer features a high-output spray that seals porous surfaces like wood, drywall, cured plaster, and even concrete, stucco and brick.
  • Interior and exterior
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.16/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Coverage Range
    10-12 ft²
  • Net Weight
    13 oz.
  • Size
    13 OZ. SPRAY

Details

  • Application Temperature Range
    70 Degrees to 80 °F
  • Base Type
    Styrene Acrylic
  • Color
    White
  • Color Family
    White
  • Coverage
    8 to 10 ft²
  • Direct To Metal
    Direct To Metal
  • Dry Time
    5 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    1
  • Quick Drying
    Quick-Dry
  • Resin Type
    Acrylic
  • Surface
    Concrete, Glass, Gloss Enamels, Hardboard, Plaster, Tile, Wood
  • Volatile Organic Compound Content
    482 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)