Motion
B954C022036-13

BUNTING BEARINGS LLC
B954C022036-13

2-3/4 in Bore Diameter, 4-1/2 in Outside Diameter, 13 in Overall Length, Aluminum Bronze Material
MI ITEM #05224341
MFR #B954C022036-13
List Price$1,193.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C022036-13

2-3/4 in Bore Diameter, 4-1/2 in Outside Diameter, 13 in Overall Length, Aluminum Bronze Material
MI ITEM #05224341
MFR #B954C022036-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,193.94/each for your price

Overview

Mfr description
AB 2236 BRZ BAR ALUM

Specifications

  • Material
    Aluminum Bronze
  • Bore Diameter
    2-3/4 in
  • Outside Diameter
    4-1/2 in
  • Overall Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text