Overview
Mfr description
B954S000012-IN SOLID X 1-1/2 INCH C95400
Specifications
- MaterialCast Aluminum Bronze
- Outside Diameter1-1/2 in
- Operating Temperature Range-450 to 750 °F
- Maximum P Value6000
- Maximum PV Value125000
- Max V Value250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data