1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
B954C008012-144
1 in Bore Diameter, 1-1/2 in Outside Diameter, 144 in Overall Length, Aluminum Bronze Material
MI ITEM #
05224396
MFR #
B954C008012-144
Your Price
$993.79
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Cored Bar Stock
BUNTING BEARINGS LLC B954C008012-144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
B954C008012-144
1 in Bore Diameter, 1-1/2 in Outside Diameter, 144 in Overall Length, Aluminum Bronze Material
MI ITEM #
05224396
MFR #
B954C008012-144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$993.79
/each
(List
$1,371.43
)
Qty
Add to Cart
Overview
Mfr description
AB 812 145" BRZ BAR ALUM
Specifications
Material
Aluminum Bronze
Bore Diameter
1 in
Outside Diameter
1-1/2 in
Overall Length
144 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data