1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
B954C008016-144
1 in Bore Diameter, 2 in Outside Diameter, 144 in Overall Length, Aluminum Bronze Material
Mi Item #
05224398
MFR #
B954C008016-144
Price
$2,338.15
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Cored Bar Stock
BUNTING BEARINGS LLC B954C008016-144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
B954C008016-144
1 in Bore Diameter, 2 in Outside Diameter, 144 in Overall Length, Aluminum Bronze Material
Mi Item #
05224398
MFR #
B954C008016-144
Mfr description
AB 816 145" BRZ BAR ALUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,338
.15
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1 in
Outside Diameter
2 in
Overall Length
144 in
Details
Material
Aluminum Bronze
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items