Motion
B954C018028-144

BUNTING BEARINGS LLC
B954C018028-144

Cored Bar Stock - B954 Series, 2.2500 in Bore Diameter, 3.5000 in Outside Diameter, 144.0000 in Overall Length, C95400 Aluminum Bronze Material
Mi Item #05224439
MFR #B954C018028-144
Price$8,005.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C018028-144

Cored Bar Stock - B954 Series, 2.2500 in Bore Diameter, 3.5000 in Outside Diameter, 144.0000 in Overall Length, C95400 Aluminum Bronze Material
Mi Item #05224439
MFR #B954C018028-144

Mfr description
AB 1828 145" BRZ BAR ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,005.75/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • ISO Grade
    CDA 954
  • Length
    144.0000 in
  • Outside Diameter
    3.5000 in
  • Overall Length
    144.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    +0.00/-0.05 mm
  • Material
    C95400 Aluminum Bronze
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    +0.00/-0.05 mm
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B954
  • Standards Met
    ASTM B271, ASTM B505
  • Type Of Bearing
    Cored Bar Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)