Motion
B954S000004-144

BUNTING BEARINGS LLC
B954S000004-144

Solid Bar Stock - C95400 Series, 1/2 in OD, 144 in Overall Length, Cast Aluminum Bronze Material
Mi Item #05224489
MFR #B954S000004-144
Price$220.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000004-144

Solid Bar Stock - C95400 Series, 1/2 in OD, 144 in Overall Length, Cast Aluminum Bronze Material
Mi Item #05224489
MFR #B954S000004-144

Mfr description
AB 4 145" SOLID BRZ BAR ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.58/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    1/2 in
  • Overall Length
    144 in

Details

  • Manufacturer Catalog Number
    B954S000004-144
  • Material
    Cast Aluminum Bronze
  • Material Specification
    ASTM B505
  • Max V Value
    250
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C95400
  • Standards Met
    ASTM B505, CDA 954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)