Motion
N1018BTKRCC1P4

NSK CORP, BEARING DIV
N1018BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 90 mm ID, 140 mm OD, 24 mm Width
MI ITEM #05226898
MFR #N1018BTKRCC1P4
Price$1,800.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1018BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 90 mm ID, 140 mm OD, 24 mm Width
MI ITEM #05226898
MFR #N1018BTKRCC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,800.46/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176542145
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176542145

Overview

Mfr description
N1018BTKRCC1P4 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought