1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MISUMI
SSWA
Flat Washer, Material: Steel, Finish/Coating: Plain, Outer Diameter: 17mm, Inner Diameter: 10mm, Thickness: 1mm
Mi Item #
05234791
MFR #
SSWA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
MISUMI SSWA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MISUMI
SSWA
Flat Washer, Material: Steel, Finish/Coating: Plain, Outer Diameter: 17mm, Inner Diameter: 10mm, Thickness: 1mm
Mi Item #
05234791
MFR #
SSWA
Mfr description
SSWA17-1.0 WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inner Diameter
10 mm
Outer Diameter
17 mm
Thickness
1 mm
Details
Finish Coating
Plain
Material
Steel
System of Measurement
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items