Motion
PTASP881
Pleated Panel Filter - 8 x 8 x 1 in, PolyStrand Material
Mi Item #05236065
MFR #PTASP881
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 8 x 8 x 1 in, PolyStrand Material
Mi Item #05236065
MFR #PTASP881

Mfr description
PTASP881 8X8X1 AIR FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    7-7/8 x 7-7/8 x 7/8 in
  • Filter Size
    8 x 8 x 1 in

Details

  • Filter Material
    PolyStrand
  • Frame Material
    Craft Board
  • Max Operating Temperature
    +180 °F
  • Package Quantity
    12
  • Rated Air Velocity
    300 ft/min
  • Rated Initial Resistance
    0.1 in wg
  • Recommended Final Resistance
    0.5 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)