Motion
L276 70MMH7 20X4.9MMKW

LOVEJOY INC
L276 70MMH7 20X4.9MMKW

68514458268 Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 70 mm Bore, Finished w/ Keyway, Cast Iron
MI ITEM #05251230
MFR #L276 70MMH7 20X4.9MMKW
List Price$534.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 70MMH7 20X4.9MMKW

68514458268 Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 70 mm Bore, Finished w/ Keyway, Cast Iron
MI ITEM #05251230
MFR #L276 70MMH7 20X4.9MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.19/each for your price

Overview

Mfr description
L276-HUB-70MMH7-20X4.9MMKW

Specifications

  • Coupling Size Code
    L276
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    70 mm
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    6.1800 in
  • Length Through Bore
    3.1200 in
  • Coupling Overall Length
    7.8200 in
  • Hub End Diameter
    5 in
  • Torque Capacity
    12500 in
  • Max Rpm
    1800 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144582683
  • Weight
    15.69 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought